The store will not work correctly when cookies are disabled.
LED10R20D27K
MFG Item Number
LED10R20D27K
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TCP 10 Watt 650 Lumen LED 2700K
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
LED10R20D27K |
Item Number |
LED10R20D27K |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Lamps |
Type |
LED |
Wattage |
10 W |
Voltage |
120 V |
Shape |
R20 |
Base |
E26 |
Mean Lumens |
660 |
Color Temperature |
2,700 K |
Life Hours |
25,000 Hrs |
Color Rendering Index |
80 |
Approvals |
cUL, UL |
Net Weight |
0.27 lbs |
Gross Weight |
0.305 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved