WL4WA254UNIVSP
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WL4WA254UNIVSP

TCP Lighting Light Fixtures
In stock
Item Number
WL4WA254UNIVSP
MFG Item Number
WL4WA254UNIVSP
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
WL4WA254UNIVSP
F14WL254UNIVSP

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number WL4WA254UNIVSP
Item Number WL4WA254UNIVSP
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style T5 Linear
Lamp Type Fluorescent
Power 54 W
Mounting Bracket
Lamp Base Miniature Bi-Pin
Gasketed Yes
Wet Locations Yes
IP Rating IP65, IP67
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved