JNBR-150W400
Teco Braking Resistors, E510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JNBR-150W400

Teco Braking Resistors, E510 Series
In stock
Item Number
JNBR-150W400
MFG Item Number
JNBR-150W400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, E510 Series
Item #
JNBR-150W400
DB Resistor, 150W/400 Ohm, Open

E510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JNBR-150W400
Item Number JNBR-150W400
Manufacturer Teco
Product Series E510
Family Series Teco Braking Resistors, E510 Series
Ohms 400 Ohm
Wattage 150 W
Nominal Height 12 "
Nominal Width 5 "
Nominal Depth 5 "
Approvals CE, cUL, UL
Comments Single Resistor, Medium Duty
Net Weight 0.52 lbs
Gross Weight 0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved