2133
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2133

US Motors Fans
In stock
Item Number
2133
MFG Item Number
2133
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
2133
Motor, HVAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2133
Item Number 2133
Manufacturer US Motors
Family Series US Motors Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.7 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Rotation Clockwise
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved