857-153
Wago Relays, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-153

Wago Relays, 857 Series
In stock
Item Number
857-153
MFG Item Number
8570153
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 857 Series
Item #
857-153
Pluggable miniature switching relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570153
Item Number 857-153
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 14
Status Indicator No
Push-to-Test No
Diode No
Contact Material Gold Plated, Silver Nickel
Rating @ 24/28/30 VDC 2 A
Nominal Coil Voltage 24 VDC
Max Current 6 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Rated No
Safety Guided Yes
RoHS Yes
Comments IP20
Approvals cUR, VDE
Net Weight 0.0142 lbs
Gross Weight 0.0142 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved