GP2408
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP2408

Wiegmann Enclosures
In stock
Item Number
GP2408
MFG Item Number
GP2408
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
GP2408
GLAND PLATE 24X8 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP2408
Item Number GP2408
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Window/Clear Cover No
Perforated No
Kit with Hardware No
RoHS No
Nominal Height 24 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved