S101096NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S101096NK

Wiegmann Wireway
In stock
Item Number
S101096NK
MFG Item Number
S101096NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S101096NK
WW,SC,NKO,CS,10in.,10in.,96in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S101096NK
Item Number S101096NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 84 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved