The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BYD50-DDT-U
Autonics Photoelectric Sensors, BYD Series
MFG Item Number
BYD50-DDT-U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, BYD Series
Sensor, Photo, Diffuse Reflective,
Photoelectric Sensor Composition: Non‑Metallic Connection Type: Cable Power Type: DC Convergent Reflective, Diffuse Reflective, or Through‑Beam Type Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Available in multiple types for various needs.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
BYD50-DDT-U
Item Number
BYD50-DDT-U
Manufacturer
Autonics
Product Series
BYD
Family Series
Autonics Photoelectric Sensors, BYD Series
Power Type
DC
Beam Type
Infrared
Max Range
50 "
Operating Voltage Range
10.8-26.4 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Light On
Output Type
NPN
Max Load Current
0.05 A
Composition
Non-Metallic
Environmental Rating
IP64
Approvals
CE
Net Weight
0.09 lbs
Gross Weight
0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved