The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C1106.41.06
General Cable Wire & Cable, RG 59U Type Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire & Cable, RG 59U Type Series
1C23W RG59B/U 95pct.BC NC-PVC
RG 59U Type Series Information
Copper per ASTM B‑3 and Copper‑clad Steel per ASTM B‑869 Available. Solid and Cellular Polyethylene Designs. Foam Fluoropolymer Designs. Bare copper or braid. General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.
Premium PVC or PE jacketing.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C1106
Item Number
C1106.41.06
Manufacturer
General Cable
Product Series
RG 59U Type
Family Series
General Cable Wire & Cable, RG 59U Type Series
Type
RG59B/U
Wire Gauge (AWG)
23 AWG
Conductor Type
Solid Copper-Plated Steel
Insulation Material
Polyethylene
Insulation Thickness
0.146 "
Shielding
Copper Braid
Bonded Amount
95 %
Jacket Color
Green
Nominal Outer Diameter
0.242 "
Nominal Capacitance C-C
21.00 pF/ft
Velocity of Propagation
66 %
Nominal Impedance
73 Ohm
Nominal Attenuation
1 MHz 0.44 dB/100 ft
Approvals
UL
RoHS Compliant
No
Comments
UL 1354, MIL-C-17D
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved