The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C1108A.41.01
General Cable Wire & Cable, RG 8U Type Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire & Cable, RG 8U Type Series
1C/16 RG8/U MINI 95pct.BRD CL2/CM
RG 8U Type Series Information
Copper per ASTM B‑3 Conductor. Solid and cellular Polyethylene Designs. Tinned or bare copper braid. General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.
Flexfoil Shielding. Premium PVC jacketing.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C1108A
Item Number
C1108A.41.01
Manufacturer
General Cable
Product Series
RG 8U Type
Family Series
General Cable Wire & Cable, RG 8U Type Series
Type
RG8/U Mini
Wire Gauge (AWG)
16 AWG
Conductor Type
Stranded Copper
Insulation Material
Foam Polyethylene
Insulation Thickness
0.155 "
Shielding
Copper Braid
Bonded Amount
95 %
Jacket Color
Black
Nominal Outer Diameter
0.242 "
Nominal Capacitance C-C
25.30 pF/ft
Velocity of Propagation
80 %
Nominal Impedance
50 Ohm
Nominal Attenuation
1 MHz 0.26 dB/100 ft
Approvals
CSA, NEC, UL
RoHS Compliant
No
Comments
UL 1354, CSA CMG, NEC 800 CM, NEC 725 CL2
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved