C22-DRL-B-K10-24-P30
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C22-DRL-B-K10-24-P30

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
C22-DRL-B-K10-24-P30
MFG Item Number
C22-DRL-B-K10-24-P30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
C22-DRL-B-K10-24-P30
ILL MTN PB SIL-BZL FLSH BLU 24V 1NO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C22-DRL-B-K10-24-P30
Item Number C22-DRL-B-K10-24-P30
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Nominal Mounting Size 22 mm
Contacts 1NO
Operation Maintained
Lens/Button Shape Round Flush
Lens/Button Color Blue
Operator Size (mm) 22 mm
Nominal Lamp Voltage 24 VAC, 24 VDC
Max Voltage 250 VAC, 250 VDC
Terminal Type M8 Connector
Bezel Plastic Round
IP Rating IP67, IP69K
NEMA Rating NEMA 4X, NEMA 13
Approvals CCC, CE, CSA, UL
Rating (A) @ 120/125 VAC 2 A
Rating (A) @ 220-250 VAC 1.5 A
RoHS Yes
Rating (A) @ 24-30 VDC 3 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved