The store will not work correctly when cookies are disabled.
C245D30
ABB Power Factor Correction Capacitors, 53 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Factor Correction Capacitors, 53 Series
CAPACITOR, 30KVAR, 240V, 3PH, NEMA12
- Dry, environmentally safe construction.
- Self healing capability.
- Patented internal protected elements.
CLMD 53 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source.
- Easy electrical connection to large terminals.
- Convenient grounding lug.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C245D30 |
Item Number |
C245D30 |
Manufacturer |
ABB |
Product Series |
53 |
Family Series |
ABB Power Factor Correction Capacitors, 53 Series |
Rated Current Per Phase |
72.2 A |
Capacitor Type |
Individual |
Voltage |
240 VAC |
kVAR Rating |
30 |
Phase |
Three Phase |
Termination |
Terminal Block |
Fused |
No |
Fuse Indicator |
No |
Status Indicators |
No |
Discharge Resistors |
No |
Mount |
Floor Mount |
Applications |
MCCs, Motors, Switchboards |
NEMA Rating |
NEMA 12 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved