The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CCMR60
Littelfuse Fuses, CCMR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuse, 60A, 600VAC/250VDC, CD, Time
Time Delay Fuses Extremely Current Limiting 200 kA Interrupting Rating Ratings up to 60 Amps The CCMR series is ideal for space saving protection of motors up to 40 hp. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current‑limiting, rating for rating.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CCMR60
Item Number
CCMR60
Manufacturer
Littelfuse
Product Series
CCMR
Family Series
Littelfuse Fuses, CCMR Series
Current Rating
60 A
Voltage (AC)
600 V
Voltage (DC)
250 V
Characteristic
Time Delay
Interrupt Rating
200 kA @ 600 V
Package Type
Cartridge
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
12.6 mm
Body Length (mm)
47.8 mm
Diameter (in)
0.85 "
Body Length (in)
1.88 "
Approvals
CSA, UL
RoHS
No
Net Weight
0.065 lbs
Gross Weight
0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved