CFB6G30CR
Hubbell Electrical Boxes, CFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CFB6G30CR

Hubbell Electrical Boxes, CFB Series
In stock
Item Number
CFB6G30CR
MFG Item Number
CFB6G30CR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CFB Series
Item #
CFB6G30CR
REC FB, 6-G,STEEL,3-IN,CONC, CR

CFB Series Information


Specifications

Specifications
Product Series CFB
Item Number CFB6G30CR
Manufacturer Part Number CFB6G30CR
Ships Factory Direct No
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Knockouts 1/2 "-2 "
Depth 11.62 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 6.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved