The store will not work correctly when cookies are disabled.
CFD210
Crouse Hinds Electrical Boxes
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Item Number |
CFD210 |
Manufacturer Part Number |
CFD210 |
Ships Factory Direct |
No |
Manufacturer |
Crouse Hinds |
Family Series |
Crouse Hinds Electrical Boxes |
Number of Gangs |
2 |
Hub Size (in) |
1 " |
Feed Type |
Dead End |
Composition |
Copper-Free Aluminum |
Exposure Rating |
Classified Locations, Hazardous |
Hazardous Rated |
Yes |
Approvals |
CEC, CSA, NEC, UL |
Net Weight |
0 lbs |
Gross Weight |
2.86 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved