CM85
Flir Displays Multimeters, CM82-83-85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM85

Flir Displays Multimeters, CM82-83-85 Series

CM85

Flir Displays Multimeters, CM82-83-85 Series
FLIR Industrial 1000 Amp Power
MFG Item Number
CM85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, CM82-83-85 Series
Item #
CM85
FLIR Industrial 1000 Amp Power

CM82-83-85 Series Information

FLIR's CM85 True RMS Power Clamp Meter is a clamp meter built specifically for full‑scale industrial equipment.
The CM85 is anchored by advanced power analysis and variable frequency drive filtering functions, so users can test complex machinery for voltage, harmonics, inrush, current and phase rotation conditions.
This meter is also equipped with Bluetooth for remote viewing and data sharing with mobile devices using the FLIR Tools mobile app. METERLiNK technology can wirelessly embed readings into infrared images on compatible FLIR cameras.

Additional Features
  • 45mm jaw opening for large‑diameter cables
  • Readings accurate within 3% on most measurements
  • Large, easy‑to‑read backlit display with analog bar graph functionality
  • Bright LED work lights to help ID cables in dark spaces


Specifications

Specifications
Manufacturer Part Number CM85
Manufacturer Flir Displays
Product Series CM82-83-85
Family Series Flir Displays Multimeters, CM82-83-85 Series
Description FLIR Industrial 1000 Amp Power Clamp w/VFD Mode and Bluetooth METERLiNK
Max Voltage 1,000 Volts
Temperature Readings No
True RMS Yes
Max Current 1,000 A (VAC), 1,000 A (VDC)
Max Resistance 99.99 Ohm
Accuracy 0.7 % (VDC), 1 % (VAC)
Frequency 0.02-9.999 kHz
Capacitance 3.999 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Jaw Size 1.77 "
Net Weight 2.2 lbs
Gross Weight 2.455 lbs