The store will not work correctly when cookies are disabled.
CMRD2435
Crydom Relays, CMR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Ratings from 25A to 125A @ 48‑660 VAC
- SCR output for heavy industrial loads
- AC or DC control
- LED input status indicator
- Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
- IP20 touch‑safe housing
- Standard box‑clamp connections
- Ratings from 25A to 125A @ 48‑660 VAC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CMRD2435 |
Item Number |
CMRD2435 |
Manufacturer |
Crydom |
Product Series |
CMR |
Family Series |
Crydom Relays, CMR Series |
Circuit |
1NO |
Mounting |
DIN Rail, Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
35 A |
Transient Overvoltage |
600 V |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Net Weight |
1.05 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved