The store will not work correctly when cookies are disabled.
CMRD4845P
Crydom Relays, CMR24 Series
MFG Item Number
CMRD4845P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SSR,DIN Rail Mount 45mm, 530VAC/45A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CMRD4845P |
Item Number |
CMRD4845P |
Manufacturer |
Crydom |
Product Series |
CMR24 |
Family Series |
Crydom Relays, CMR24 Series |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
3-32 VDC |
Input Polarity |
AC/DC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
45 A |
Transient Overvoltage |
600 V |
Termination |
Cage Clamp |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
1.05 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved