CMS-122DR
ABB Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMS-122DR

ABB Sensors
In stock
Item Number
CMS-122DR
MFG Item Number
CMS-122DR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CMS-122DR
CMS SENSOR OPEN-CORE 20A DIN-RAIL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMS-122DR
Item Number CMS-122DR
Manufacturer ABB
Family Series ABB Sensors
Split Core Yes
Window Diameter 0.71 "
Current Range 20 A
Response Time 340 ms
Frequency Range 50 Hz
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved