CON-3/120/120
Hartland Controls Contactors, HCD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CON-3/120/120

Hartland Controls Contactors, HCD Series
In stock
Item Number
CON-3/120/120
MFG Item Number
HCDY3XT12JS850
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, HCD Series
Item #
CON-3/120/120
3P 120V 120A CONTACTOR

HCD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HCDY3XT12JS850
Item Number CON-3/120/120
Manufacturer Hartland Controls
Product Series HCD
Family Series Hartland Controls Contactors, HCD Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 120 A
Poles 3 NO
Termination Quick Connect
Max HP 120V 1PH 7.5 hp
Max HP 230/240V 1PH 20 hp
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 50 hp
Max HP 575/600V 3PH 50 hp
Resistive Rating 150 A
Locked Rotor 240/277V 720 A
Locked Rotor 480V 600 A
Locked Rotor 600V 480 A
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved