CP5-36-ED
Ericson Cable Protectors, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP5-36-ED

Ericson Cable Protectors, CP Series
In stock
Item Number
CP5-36-ED
MFG Item Number
CP5-36-ED
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, CP Series
Item #
CP5-36-ED
Tufftaxx Cable and Hose Protector

CP Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP5-36-ED
Item Number CP5-36-ED
Manufacturer Ericson
Product Series CP
Family Series Ericson Cable Protectors, CP Series
Length 36 "
Channel Height 1.35 "
Channel Width 1.35 "
Temperature Range -40-120 °F
Hinge Material Fiberglass
Height 2.25 "
Width 19.5 "
Material Polyurthane
Max Load per Tire 25,000 lbs @ 70 °F
Max Load per Axel 50,000 lbs @ 70 °F
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved