The store will not work correctly when cookies are disabled.
CP5C15L
Name Brand Replacements™ Miscellaneous
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CLAMP 4.00in. C-C 3.00-3.25in. in.Zin. D
Specifications
Specifications
Item Number |
CP5C15L |
Ships Factory Direct |
No |
Family Series |
Name Brand Replacements™ Miscellaneous |
Manufacturer |
Name Brand Replacements™ |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved