The store will not work correctly when cookies are disabled.
CP6C32C
Name Brand Replacements™ Miscellaneous
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CLAMP 4.65in. C-C 1.00-1.25in. in.Zin. D
Specifications
Specifications
Item Number |
CP6C32C |
Ships Factory Direct |
No |
Family Series |
Name Brand Replacements™ Miscellaneous |
Manufacturer |
Name Brand Replacements™ |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved