CPO-A-1250-C-48
Thomas & Betts Shrink Tubing, CPO-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPO-A-1250-C-48

Thomas & Betts Shrink Tubing, CPO-A Series
In stock
Item Number
CPO-A-1250-C-48
MFG Item Number
CPO-A-1250-C-48
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, CPO-A Series
Item #
CPO-A-1250-C-48
SO CPOA1250C48 1.250in. CLEAR THIN WA

CPO-A Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPO-A-1250-C-48
Item Number CPO-A-1250-C-48
Manufacturer Thomas & Betts
Product Series CPO-A
Family Series Thomas & Betts Shrink Tubing, CPO-A Series
Shape Straight Tube
Nom. Inner Diameter (in) 1-1/4 "
Roll Length (ft) 4 '
Color Clear
Shrink Ratio 3:1
Recovered Diameter 0.42 "
Recovered Wall Thickness 0.1 "
Adhesive Lining Yes
Recovery Temperature 248 °F
Operating Temperature -67-230 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved