CPO125-0-C
Thomas & Betts Shrink Tubing, CPO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPO125-0-C

Thomas & Betts Shrink Tubing, CPO Series
In stock
Item Number
CPO125-0-C
MFG Item Number
CPO125-0-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, CPO Series
Item #
CPO125-0-C
SO CPO1250C INSUL HEAT SHRINK THIN

CPO Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPO125-0-C
Item Number CPO125-0-C
Manufacturer Thomas & Betts
Product Series CPO
Family Series Thomas & Betts Shrink Tubing, CPO Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/8 "
Roll Length (ft) 100 '
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.06 "
Recovered Wall Thickness 0.02 "
Adhesive Lining No
Recovery Temperature 248 °F
Operating Temperature -37-275 °F
Approvals CSA, UL
Net Weight 0.895 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved