CPS152202SA
Appleton Plugs & Receptacles, CPS Factory Sealed Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPS152202SA

Appleton Plugs & Receptacles, CPS Factory Sealed Series
In stock
Item Number
CPS152202SA
MFG Item Number
CPS152202SA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, CPS Factory Sealed Series
Item #
CPS152202SA
20A 2W3P RECEPT EXP PRF ALUM

CPS Factory Sealed Series Information

Contender CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. It features delayed action construction; to operate, insert plug to first stop, move Slide‑Lok slide to the right and push plug fully forward to energize. The Contender CPS meets all UL and CSA requirements for ground fault protection in hazardous locations when the GFCI cover is used.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPS152202SA
Item Number CPS152202SA
Manufacturer Appleton
Product Series CPS Factory Sealed
Family Series Appleton Plugs & Receptacles, CPS Factory Sealed Series
Connection Type Receptacle
Connection Description Angled
Current Rating 20 A
Voltage 250 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Terminal Type Screw
Case Material Metallic
Approvals UL
Comments (1) 3/4 " Hub, 2 Gangs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved