CR104PBG00B3
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PBG00B3

GE Switches, CR104P Series
In stock
Item Number
CR104PBG00B3
MFG Item Number
CR104PBG00B3
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PBG00B3
Pushbutton Operator

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PBG00B3
Item Number CR104PBG00B3
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Operation Momentary
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Round Recessed
Lens/Button Color Black
Operator Size (mm) 30 mm
Bezel Metal Hex
Terminal Type Screw
Actuator Material Molded Polyacetal Resin
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Comments Screw
Net Weight 0.22 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved