-
CR104PXN1RP040GE Switches, CR104P SeriesItem NumberCR104PXN1RP040MFG Item NumberCR104PXN1RP040SeriesCR104PProduct DescriptionLegend PlateSpecifications
Specifications Hole Size 30 mm Height 1.98 " Width 1.93 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CR104PXN1BP057GE Switches, CR104P SeriesItem NumberCR104PXN1BP057MFG Item NumberCR104PXN1BP057SeriesCR104PProduct DescriptionSWITCHSpecifications
Specifications Hole Size 30 mm Height 1.98 " Width 1.93 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CR104PXN1RP009GE Switches, CR104P SeriesItem NumberCR104PXN1RP009MFG Item NumberCR104PXN1RP009SeriesCR104PProduct DescriptionLEGEND PLATESpecifications
Specifications Hole Size 30 mm Height 1.98 " Width 1.93 " Availability -
CR104PTY210111GE Switches, CR104P SeriesItem NumberCR104PTY210111MFG Item NumberCR104PTY210111SeriesCR104PProduct Description2Pos Mnt No Lns 1NO 1NC Ct BksSpecifications
Specifications Nominal Mounting Size 30 mm Operation Push-Pull Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Mushroom Operator Size (mm) 35 mm Bezel Metal Hex Full Shroud No Terminal Type Screw Availability -
CR104PXG14GE Switches, CR104P SeriesItem NumberCR104PXG14MFG Item NumberCR104PXG14SeriesCR104PProduct DescriptionMushroom-Head Guard, 1-3/8in. ODSpecifications
Specifications Nominal Mounting Size 30 mm Availability -
CR104PXA16GE Switches, CR104P SeriesItem NumberCR104PXA16MFG Item NumberCR104PXA16SeriesCR104PProduct DescriptionSWITCHAvailability
-
CR104PSG92B92GE Switches, CR104P SeriesItem NumberCR104PSG92B92MFG Item NumberCR104PSG92B92SeriesCR104PProduct DescriptionSelector Switch, 3-Pos Mom, 2NO&2NC,Specifications
Specifications Mounting Size (mm) 30 mm Number of Positions 3 Operator Type Knob Contacts 2NO, 2NC Max Voltage 600 VAC Current (A) 10 A Bezel Metal Hex Terminal Type Screw Availability -
CR104PXB04BGE Switches, CR104P SeriesItem NumberCR104PXB04BMFG Item NumberCR104PXB04BSeriesCR104PProduct DescriptionDust CapSpecifications
Specifications Nominal Mounting Size 30 mm Lens/Button Color Black Availability -
CR104PSG86B92GE Switches, CR104P SeriesItem NumberCR104PSG86B92MFG Item NumberCR104PSG86B92SeriesCR104PProduct DescriptionSelector SwitchSpecifications
Specifications Mounting Size (mm) 30 mm Number of Positions 3 Operator Type Knob Contacts 2NO, 2NC Max Voltage 600 VAC Current (A) 10 A Bezel Metal Hex Terminal Type Screw -
CR104PBG91B1GE Switches, CR104P SeriesItem NumberCR104PBG91B1MFG Item NumberCR104PBG91B1SeriesCR104PProduct DescriptionPushbutton, Mom, Blk, Flush, 1/1,Specifications
Specifications Nominal Mounting Size 30 mm Operation Momentary Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Black Operator Size (mm) 30 mm Bezel Metal Hex Terminal Type Screw