The store will not work correctly when cookies are disabled.
CR104PSK84A92C
GE Switches, CR104P Series
In stock
Item Number
CR104PSK84A92C
MFG Item Number
CR104PSK84A92C
Availability
Obsolete Item No Longer Available
Product Details
Overview
CR104P Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CR104PSK84A92C |
Item Number |
CR104PSK84A92C |
Manufacturer |
GE |
Product Series |
CR104P |
Family Series |
GE Switches, CR104P Series |
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Key |
Selector Function |
Momentary Spring Return From Right |
Contacts |
2NO, 2NC |
Max Voltage |
600 VAC |
Current (A) |
10 A |
Bezel |
Metal Hex |
Operator Color |
Metallic |
Terminal Type |
Screw |
NEMA Rating |
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved