CR104PSM35A92
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PSM35A92

GE Switches, CR104P Series
In stock
Item Number
CR104PSM35A92
MFG Item Number
CR104PSM35A92
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PSM35A92
Selector Switch

CR104P Series Information

  • Watertight/Oiltight Selector Switch
  • Pilot And Signaling Devices
  • Continuous 10 Amperes
  • 30mm Mounting Size
  • Knob Operated
  • Heavy‑Duty
Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when
mounted in enclosures rated for those same applications. For some NEMA
Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PSM35A92
Item Number CR104PSM35A92
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Mounting Size (mm) 30 mm
Number of Positions 3
Operator Type Lever
Selector Function Maintained
Contacts 2NO, 2NC
Max Voltage 600 VAC
Current (A) 10 A
Bezel Metal Hex
Operator Color Metallic
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Net Weight 0.5 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved