CS-652-200
Greystone Energy Systems Sensors, CS-652 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS-652-200

Greystone Energy Systems Sensors, CS-652 Series
In stock
Item Number
CS-652-200
MFG Item Number
CS-652-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CS-652 Series
Item #
CS-652-200
Solid core sensor, averaging,

CS-652 Series Information

The CS‑652 Series current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools, or fans and output a 4‑20 mA Vdc signal to represent the load current.
The CS‑652 is loop‑powered and requires a 15‑30 Vdc supply.
The sensors are typically used to monitor motor operation and can be used to determine motor failure, belt loss, machine feed rates or tool wear.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS-652-200
Item Number CS-652-200
Manufacturer Greystone Energy Systems
Product Series CS-652
Family Series Greystone Energy Systems Sensors, CS-652 Series
Split Core No
Power Supply 15-30 VDC
Window Diameter 0.8 "
Output 4-20 mA
Current Range 0-200 A
Response Time 250 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved