The store will not work correctly when cookies are disabled.
CS8377
Cooper Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Flanged Inlet W/Lid 50A250V 3PH
Industrial Grade 50A Receptacle Series Information
- One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
- Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
- Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
- Heavy Interior Walls for Additional Support
- Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CS8377 |
Item Number |
CS8377 |
Manufacturer |
Cooper |
Product Series |
Industrial Grade 50A Receptacle |
Family Series |
Cooper Plugs & Receptacles, Industrial Grade 50A Receptacle Series |
Current Rating |
50 A |
Number of Poles |
3 |
Number of Wires |
4 |
Phase |
3 |
Connection Type |
Flanged Inlet |
NEMA Configuration |
Non-NEMA |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Metal |
Approvals |
UL |
RoHS Compliant |
Yes |
Comments |
With Lid |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved