CSD2410
Waldom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSD2410

Waldom Relays
In stock
Item Number
CSD2410
MFG Item Number
CSD2410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
CSD2410
SOLID STATE RELAY, 10A, 240VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSD2410
Item Number CSD2410
Manufacturer Waldom
Family Series Waldom Relays
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved