CSSF-24
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSSF-24

ILME Plugs & Receptacles
In stock
Item Number
CSSF-24
MFG Item Number
CSSF-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CSSF-24
24 PL DBL ENT FEM PLG INSERT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSSF-24
Item Number CSSF-24
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 24 Pole with Ground
Connector Gender Female
Size 26-14 AWG
Current 16 A
Voltage 500 V
Rated Impulse Voltage 6 kV
Temperature -50-70 °C
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.4056 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved