CT-326-C
Amprobe Wire Tracers, CT-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT-326-C

Amprobe Wire Tracers, CT-100 Series
In stock
Item Number
CT-326-C
MFG Item Number
4416119
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Tracers, CT-100 Series
Item #
CT-326-C
CURRENT TRACER

CT-100 Series Information

  • Locates and Traces Wires in Walls, Floors, Conduit, Computer Cables, Etc.
  • Does Not Interfere with Sensitive Electronic Equipment
  • Performs Tests without Having to Interrupt Power
  • Locates Breakers, Neutral and Ground Lines
  • Pinpoints Shorts and Ground Faults
For tough industrial applications, we recommend these heavy‑duty current instruments to trace live wires buried underground or hidden behind walls up to 4' (1.2 m) deep.

Specifications

Specifications
Trace Depth 4 '
Ships Factory Direct No
Manufacturer Part Number 4416119
Item Number CT-326-C
Manufacturer Amprobe
Product Series CT-100
Family Series Amprobe Wire Tracers, CT-100 Series
Transmitter Voltage 9-300 VAC
Indicator LED with Audible Alerts
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved