CUP-250
Killark Fittings, CUP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUP-250

Killark Fittings, CUP Series
In stock
Item Number
CUP-250
MFG Item Number
CUP-250
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CUP Series
Item #
CUP-250
Recessed Plug, 1/4in. Hub, Allen Drive

CUP Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUP-250
Item Number CUP-250
Manufacturer Killark
Product Series CUP
Family Series Killark Fittings, CUP Series
Connection Type Recessed
Trade Size 1/4 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved