The store will not work correctly when cookies are disabled.
CUP-9
Killark-Hubbell Electrical Products Fittings, CUP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Recessed Plug, 3-1/2in. Hub, Pry Tab
- Used to Close Up a Tapped Hole or Hub
- Threaded Hubs
- Zinc Plated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CUP-9 |
Item Number |
CUP-9 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
CUP |
Family Series |
Killark-Hubbell Electrical Products Fittings, CUP Series |
Connection Type |
Recessed |
Trade Size |
3-1/2 " |
Material |
Aluminum |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved