CW2200STP
Chemtronics Chemicals, CircuitWorks Conductive Pen Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW2200STP

Chemtronics Chemicals, CircuitWorks Conductive Pen Series
In stock
Item Number
CW2200STP
MFG Item Number
CW2200STP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, CircuitWorks Conductive Pen Series
Item #
CW2200STP
CircuitWorks Conductive Pen

CircuitWorks Conductive Pen Series Information


CircuitWorks Conductive Pens make instant highly conductive silver traces on circuit boards and are used in prototype, rework, and repair of circuit boards by linking components, repairing defective traces, making smooth jumpers. The silver traces dry in minutes and have excellent adhesion to most electronic materials. Engineers, repair technicians, and manufacturers will find that the CircuitWorks Conductive Circuit Pen speeds project completion and cuts rework time.

  • Quickly creates conductive silver traces
  • Valve pen tip for easy applications
  • Solderable at low temperatures
  • Superior electrical conductivity
  • Dries in minutes at room temperature
  • Choice of Micro Tip (MTP) for fine lines or Standard Tip (STP) for wider lines

Applications

  • Repairs traces
  • Links components
  • Makes smooth jumpers
  • Shields electronics

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW2200STP
Item Number CW2200STP
Manufacturer Chemtronics
Product Series CircuitWorks Conductive Pen
Family Series Chemtronics Chemicals, CircuitWorks Conductive Pen Series
Dry Time 3-5 Min
Cure Time 20-30 Min @ 77 °F
Package 8.5 g Pen
Max Temperature 400 °F
Shelf Life 16 Months
Aerosol No
ESD Safe No
Safe for Most Plastics No
Flammable Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved