CW2900
Chemtronics Chemicals, CircuitWorks Flex Conductive Pen Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW2900

Chemtronics Chemicals, CircuitWorks Flex Conductive Pen Series
In stock
Item Number
CW2900
MFG Item Number
CW2900
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, CircuitWorks Flex Conductive Pen Series
Item #
CW2900
CircuitWorks Flex Conductive Pen,

CircuitWorks Flex Conductive Pen Series Information


CircuitWorks Flex Conductive Pen makes instant highly adherent silver traces on flexible polymeric substrates used in flex circuitry. This material is used in prototype, rework and repair of Mylar, Melinex, and other flexible circuits by linking components, repairing defective traces, and making smooth jumpers. The Flex Conductive Pen traces also have excellent adherence to Indium Tin Oxide (ITO) substrates. The silver traces dry in minutes and have excellent mechanical properties.

  • Quickly creates flexible conductive silver traces on Mylar and flex circuitry
  • Micro tip for precise applications
  • Dries in minutes at room temperature
  • Highly aherent silver‑based polymer system

Applications

  • Repairs flexible circuit traces
  • Solderless linking of components
  • EMI Shielding
  • Grounding
  • Quick Prototype Modification

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW2900
Item Number CW2900
Manufacturer Chemtronics
Product Series CircuitWorks Flex Conductive Pen
Family Series Chemtronics Chemicals, CircuitWorks Flex Conductive Pen Series
Dry Time 5 Min
Cure Time 15 Min @ 176 °F
Package 8.5 g Pen
Max Temperature 212 °F
Shelf Life 12 Months @ 77 °F
Aerosol No
ESD Safe No
Safe for Most Plastics No
Flammable Yes
Ozone Safe Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved