CW7250
Chemtronics Chemicals, CircuitWorks Boron Nitride Heat Sink Grease Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW7250

Chemtronics Chemicals, CircuitWorks Boron Nitride Heat Sink Grease Series
In stock
Item Number
CW7250
MFG Item Number
CW7250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, CircuitWorks Boron Nitride Heat Sink Grease Series
Item #
CW7250
CircuitWorks Boron Nitride HeatSink

CircuitWorks Boron Nitride Heat Sink Grease Series Information


CircuitWorks Boron Nitride Heat Sink Grease facilitates heat transfer away from electrical/electronic components and into heat sinks. The material exhibits exceptionally high thermal conductivity with outstanding dielectric properties. CircuitWorks Boron Nitride Heat Sink Grease shows no creep or migration over a wide temperature range. The grease contains an efficient heat conducting filler that enhances the effectiveness of heat sinks on electrical/electronic equipment.

  • Provides maximum thermal conductivity with superior dielectric properties
  • Silicone free compound will not harden or dry out
  • Electrically isolative; noncorrosive and nonflammable
  • Thermally stable from ‑99ºF/‑73ºC to 392ºF/200ºC
  • Exceeds MIL‑C‑47113 for thermal conductivity

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW7250
Item Number CW7250
Manufacturer Chemtronics
Product Series CircuitWorks Boron Nitride Heat Sink Grease
Family Series Chemtronics Chemicals, CircuitWorks Boron Nitride Heat Sink Grease Series
Functional Temp (F) -99-392 °F
Package 3.4 g Blister-Packed Syringe
Aerosol No
Safe for Most Plastics Yes
Flammable No
Ozone Safe Yes
Silicone Free Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved