CX241
Crydom Relays, CX241 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX241

Crydom Relays, CX241 Series
In stock
Item Number
CX241
MFG Item Number
CX241
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CX241 Series
Item #
CX241
SOLID STATE RELAY

CX241 Series Information

  • SIP SSR
  • Ratings to 1.5A @ 280 VAC
  • SCR output
  • DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX241
Item Number CX241
Manufacturer Crydom
Product Series CX241
Family Series Crydom Relays, CX241 Series
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 4-10 VDC
Input Polarity DC
Output Voltage 12-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 1.5 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved