The store will not work correctly when cookies are disabled.
D1D12L
Crydom Relays, 1-DCL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Optically Coupled MOSFET output
- Ratings from 7A to 40A @ 200 VDC, and from 7A to 10A @ 500 VDC
- DC Control
- Relays are easily paralleled for higher‑current applications
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D1D12L |
Item Number |
D1D12L |
Manufacturer |
Crydom |
Product Series |
1-DCL |
Family Series |
Crydom Relays, 1-DCL Series |
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3.5-32 VDC |
Input Polarity |
DC |
Output Voltage |
0-100 VDC |
Nominal Output Voltage |
12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
Current Rating |
12 A |
Termination |
Screw Terminal |
Output Type |
MOSFET |
Switching Type |
DC |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.155 lbs |
Gross Weight |
0.155 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved