DAT-69-292-YL
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DAT-69-292-YL

Brady Labels, DATAB Series
In stock
Item Number
DAT-69-292-YL
MFG Item Number
35451
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
DAT-69-292-YL
LABELS 1.000in. X 5.937in. (25.40 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35451
Item Number DAT-69-292-YL
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application Cable & Wire Marking
Maximum Printable Area 1.000 " W x 1.500 " H
Brady Material Number B-292
Material Type Vinyl
Material Description Self-Laminating
Adhesive Acrylic
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Label Height 5.937 "
Label Width 1 "
Unit Of Measure Package
Approvals UR
Net Weight 0 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved