The store will not work correctly when cookies are disabled.
DB0150-0500-10100AA0
Post Glover Braking Resistors
In stock
Item Number
DB0150-0500-10100AA0
MFG Item Number
DB0150-0500-10100AA0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Item #
DB0150-0500-10100AA0
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DB0150-0500-10100AA0 |
Item Number |
DB0150-0500-10100AA0 |
Manufacturer |
Post Glover |
Family Series |
Post Glover Braking Resistors |
Ohms |
150 Ohm |
Wattage |
500 W |
Drive Type (AC/DC) |
Unspecified |
Nominal Height |
5 " |
Nominal Width |
14 " |
Nominal Depth |
7 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved