The store will not work correctly when cookies are disabled.
DB11D0-1K33-1Z100AA0
Post Glover Braking Resistors
In stock
Item Number
DB11D0-1K33-1Z100AA0
MFG Item Number
DB11D0-1K33-1Z100AA0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Item #
DB11D0-1K33-1Z100AA0
11 Ohms, 1212.75Watts, 14in W x
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DB11D0-1K33-1Z100AA0 |
Item Number |
DB11D0-1K33-1Z100AA0 |
Manufacturer |
Post Glover |
Family Series |
Post Glover Braking Resistors |
Ohms |
11 Ohm |
Wattage |
1,330 W |
Drive Type (AC/DC) |
Unspecified |
Nominal Height |
5 " |
Nominal Width |
14 " |
Nominal Depth |
10 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved