The store will not work correctly when cookies are disabled.
DB1D70-8K43-10600AA0
Post Glover Braking Resistors
In stock
Item Number
DB1D70-8K43-10600AA0
MFG Item Number
DB1D70-8K43-10600AA0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Item #
DB1D70-8K43-10600AA0
1.7 Ohms, 8330Watts, 28in W x 13in
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DB1D70-8K43-10600AA0 |
Item Number |
DB1D70-8K43-10600AA0 |
Manufacturer |
Post Glover |
Family Series |
Post Glover Braking Resistors |
Ohms |
1.7 Ohm |
Wattage |
8,430 W |
Drive Type (AC/DC) |
Unspecified |
Nominal Height |
5 " |
Nominal Width |
28 " |
Nominal Depth |
13 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved