The store will not work correctly when cookies are disabled.
DB25-MFP-12M
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
MFG Item Number
DB25-MFP-12M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
DB25 MALE - FEMALE PLG 12M
Guaranteed Color Code D-Sub Series Information
- D‑Subminiature Cables
- IP66 Protection Rating
- Male, Female, or Male to Female Connector
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DB25-MFP-12M |
Item Number |
DB25-MFP-12M |
Manufacturer |
Mencom |
Product Series |
Guaranteed Color Code D-Sub |
Family Series |
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series |
Connector Type |
25-pin D-sub |
Connector Gender |
Male to Female |
Length |
40 ' |
Shielding |
Yes |
Jacket Material |
PVC |
Strain Relief |
Yes |
Color |
Gray |
Net Weight |
3.955 lbs |
Gross Weight |
3.96 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved