Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DD1200S17H4-B2
PMOD, 2-Diode, 1700V, 1200A, Fast
Item Number
DD1200S17H4-B2
MFG Item Number
DD1200S17H4_B2
This item cannot be canceled or returned
Description
PMOD, 2-Diode, 1700V, 1200A, Fast
Specifications
Specifications
| Manufacturer Part Number |
DD1200S17H4_B2 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Power Modules |
| Description |
PMOD, 2-Diode, 1700V, 1200A, Fast |
| Net Weight |
1.685 lbs |
| Gross Weight |
1.69 lbs |
DD1200S17H4-B2
Infineon Power Modules