The store will not work correctly when cookies are disabled.
DE1-122D3NN-N20N
Cutler Hammer, Div of Eaton Drives, DE1 Series
In stock
Item Number
DE1-122D3NN-N20N
MFG Item Number
DE1-122D3NN-N20N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
- IP20 Enclosure
- 12‑Bit Resolution
- DIN Rail, Mounting Plate, or Side by Side Horizontal Mounting
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DE1-122D3NN-N20N |
Item Number |
DE1-122D3NN-N20N |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
DE1 |
Family Series |
Cutler Hammer, Div of Eaton Drives, DE1 Series |
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.3 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Package |
DE1FS1IP20 |
Frame Size |
FS1 |
Dynamic Braking Trans |
Not Included |
Comments |
SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom |
Depth |
6.65 " |
Width |
1.77 " |
Height |
9.09 " |
Net Weight |
2.29 lbs |
Gross Weight |
3.435 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved