DMS3100A20-27S
Fujikura, Formerly DDK Connectors, DMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMS3100A20-27S

Fujikura, Formerly DDK Connectors, DMS Series
In stock
Item Number
DMS3100A20-27S
MFG Item Number
DMS3100A20-27S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, DMS Series
Item #
DMS3100A20-27S
CONNECTOR,WALL-MOUNT,SOLID RECEPT

DMS Series Information

  • Over 70 Insert Arrangements
  • Rated up to 3000VAC/4200VDC
  • Contact Current up to 150 Amps
  • Various Shell Styles
  • Pre‑Solder Cup Terminations
DMS series connectors are intermateable and intermountable with MIL‑C‑5015 connectors. DMS series connectors are designed for use in a wide range of general industrial applications.

  • RoHS Versions Available
  • Quick and Easy Termination
  • Keyed Shells to Prevent Mis‑Mating
  • Wide Variety of Accessories Available
  • Environment Resistant Types Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMS3100A20-27S
Item Number DMS3100A20-27S
Manufacturer Fujikura, Formerly DDK
Product Series DMS
Family Series Fujikura, Formerly DDK Connectors, DMS Series
No. of Contacts 14
Contact Gender Socket
Shell Style Wall Mounting Receptacle
Shell Classification 3100A
Shell Construction Solid Shell
Insert Code 20-27
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 14-#16
Service Code A
Shell Size 20
Length 2.13 "
Diameter 1.25 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved